Shop All Traffic Safety Vests and Apparel
Occunomix
High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3
Mfr # LUX-SSFS-YS
Zoro # G7949333
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Fits Chest Size 35" to 37"
- Length 27 in
- Material Polyester
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSFS-YS
- Zoro # G7949333
- UPC # 021844561946
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 35" to 37" |
Size | S |
Length | 27 in |
Details
ATPV Rating | Not Rated |
Item | High Visibility Vest |
Material | Polyester |
Gender | Unisex |
Closure Type | Zipper |
Features | 3M Reflective Material, Surveyor Style, 12 pockets |
Vest Stripe Color Family | Silver |
Back Stripe Pattern | U-Block with Double Horizontal Base Icon |
ANSI Class | 2 |
Stripe Color | Silver |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Color | Yellow/Green |
Number of Pockets with Closure | 0 |
Number of Inside Pockets | 9 |
Number of Outside Pockets | 3 |
Description
High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 35 In. to 37 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 27 in, Number of Pockets (Inside) 9, Number of Pockets (Outside) 3, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 Orange XL (127-23006)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 7, 1 PR (PSTACXPNRT-7)
- AZUSA SAFETY Cruiser Anti-Fog Outdoor, Dark Lens Frameless Anti-Scratch Safety Glasses (CRUISER)
- IMPACTO Overshoe Steel Toe Guard, Unisex, S, Blk, PR (IMPACTOES)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5136)
- Occunomix High Visibility Clothing