Shop All Traffic Safety Vests and Apparel
Occunomix
High Visibility Vest, 3XL, Yellow, 58"
Mfr # LUX-SSBRPC-Y3X
Zoro # G0879984
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern U-Block
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSBRPC-Y3X
- Zoro # G0879984
- UPC # 021844555464
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Length | 28 in |
Details
Item | Breakaway High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Modacrylic |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Features | Mesh, 3M Reflective Material, breakaway, 3 pockets |
Hazard Risk Category (HRC) | 0 |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 1 |
Description
Breakaway High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XL (UHV600-XL)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- ZORO SELECT Flagging Tape, Red, 300 ft x 1-3/16 In (1EC23)
- BRADY Chemical Label Hazard Materail ID Guide (60051)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61635)
- Occunomix Workwear and Protective Clothing