Shop All Traffic Safety Vests and Apparel
Occunomix
Hi-Viz Mesh Safety Vest, Class3, Ornge, 4XL
Mfr # ECO-SIMZ32T-O4X
Zoro # G700932936
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color 2-Tone Yellow on Silver
- Vest Stripe Color Family Orange
- ANSI Class 3
- Length 29 in
- Fits Chest Size 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # ECO-SIMZ32T-O4X
- Zoro # G700932936
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 29 in |
Fits Chest Size | 68 |
Size | 4X |
Details
Stripe Color | 2-Tone Yellow on Silver |
Vest Stripe Color Family | Orange |
ANSI Class | 3 |
Back Stripe Pattern | H |
Item | Hi-Viz Mesh Safety Vest |
Number of Pockets with Closure | 0 |
Color | Orange |
Number of Inside Pockets | 8 |
Material | Mesh |
Closure Type | Zipper |
Number of Outside Pockets | 6 |
Reflective Stripe Color | 2-Tone Yellow on Silver |
Fabric Construction | Mesh |
Description
Hi-Viz Mesh Safety Vest, ANSI Class 3, Vest Size 68, Traffic Safety Vest Color Orange, Fits Chest Size 68, Stripe Color 2-Tone Yellow on Silver, Vest Material Mesh, Vest Closure Type Zipper, Vest Stripe Color Family Orange, Back Stripe Pattern H, Vest Length 29 in, Number of Pockets (Inside) 8, Number of Pockets (Outside) 6, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478Z73 (478Z73)
- ROCKFORD SILK SCREEN PROCESS Vehcle Placard, Slow Moving Vehicle Sign (SMV-M5-BB)
- SPEAKMAN Plastic Eyewash Gauge (SE-952)
- ANSELL Electrical Gloves, Black, Size 11, 16" L, PR (CLASS 3 B 16)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, L (LUX-SSCLC2Z-YL)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, 2XL (64723)
- Occunomix Workwear and Protective Clothing