Shop All Traffic Safety Vests and Apparel
Occunomix
Hi-Viz Mesh Safety Vest, Class3, Orange, S
Mfr # ECO-SIMZ32T-OS
Zoro # G500932921
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- Stripe Color 2-Tone Yellow on Silver
- Number of Inside Pockets 8
- Vest Stripe Color Family Orange
- Fits Chest Size 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # ECO-SIMZ32T-OS
- Zoro # G500932921
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 25 in |
Size | S |
Fits Chest Size | 48 |
Details
Item | Hi-Viz Mesh Safety Vest |
Stripe Color | 2-Tone Yellow on Silver |
Number of Inside Pockets | 8 |
Vest Stripe Color Family | Orange |
Closure Type | Zipper |
Material | Mesh |
Color | Orange |
Back Stripe Pattern | H |
ANSI Class | 3 |
Number of Pockets with Closure | 0 |
Number of Outside Pockets | 6 |
Reflective Stripe Color | 2-Tone Yellow on Silver |
Description
Hi-Viz Mesh Safety Vest, ANSI Class 3, Vest Size 48, Traffic Safety Vest Color Orange, Fits Chest Size 48, Stripe Color 2-Tone Yellow on Silver, Vest Material Mesh, Vest Closure Type Zipper, Vest Stripe Color Family Orange, Back Stripe Pattern H, Vest Length 25 in, Number of Pockets (Inside) 8, Number of Pockets (Outside) 6, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7830-11M)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (LPG10A/10)
- JUSTRITE Justrite 6 gal. Galvanized Steel Oily Waste Safety Can with Foot Lever (9100)
- DANNER Chelsea Boot, D, 8, Brown, PR (15484-8D)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, M (303-0500-LY/M)
- Occunomix Workwear and Protective Clothing