Shop All Traffic Safety Vests and Apparel
Occunomix
Hi Viz Economy, Yellow Mesh Vest, XXL
Mfr # LUX-SSGZC-Y2X
Zoro # G7949008
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSGZC-Y2X
- Zoro # G7949008
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Details
Item | High Visibility Vest |
Color | Yellow |
Description
High Visibility Vest, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- CONDOR Lockout Hasp, Standard Hasp, 1 in Opening Size, Max Number of Padlocks - 6, Steel, Red (437R58)
- SIGNMISSION OSHA Sign, Flammable Materials No Smoking 50 Feet, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-1254-10PK)
- BRADY Spill Kit, Universal, Yellow (SKMA-65)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, L (LUX-SSCLC2Z-YL)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, 3X (8140BA)
- Occunomix Traffic Safety Vests and Apparel