Shop All Rain Overalls
Occunomix
Hi-Vis Cold Weather Bib, Yellow, Mens, XL
Mfr # SP-BIB-BYXL
Zoro # G8551505
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 13.5 oz
- Material Waterproof PU
- Inseam 30 1/2 in
- Lining Material 3M(TM) Thinsulate(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # SP-BIB-BYXL
- Zoro # G8551505
- UPC # 021844606272
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | Xl |
Rainwear Size | XL |
Fits Waist Size | 48 in to 50 in |
Minimum Waist Size | 48 in |
Maximum Chest Size | 54 in |
Maximum Waist Size | 50 in |
Size-Body Type | Regular |
Size (Inseam x Max. Waist) | XL ( 31 in x 50 in ) |
Size (Max. Waist x Inseam) | XL ( 50 in x 31 in ) |
Description
Hi-Visibility Cold Weather Bib, Style Rain Bib Overall, Material Polyester, Gender Men's, Size XL, Size-Body Type Regular, Color Yellow, Inseam 31 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 3, Includes Lining Yes, Lining Material 3M(TM) Thinsulate(TM), Ankle Type Storm Flap with Zippers, Fabric Weight 13.5 oz, Thickness 190 mil, Fly Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-TB-BDP/S/MGN)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N61 (470N61)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft - Black Rubber Runners (03-167-FR-P)
- ILC Replacement for Narco MED R-22 Oxygen Sensors (R-22 OXYGEN SENSORS NARCO MED)
- OCCUNOMIX Coverall, Unisex, 2XL, Yellow, Polyester (LUX-WCVL-Y2X)
- OCCUNOMIX Coverall, Black/Yellow, L (SP-CVL-BYL)
- OCCUNOMIX Coverall, Unisex, 5XL, Yellow, Polyester (LUX-WCVL-Y5X)
- OCCUNOMIX Coverall, Black/Yellow, XL (SP-CVL-BYXL)
- OCCUNOMIX Hi-Vis Cold Weather Bib, Yellow, Mens, L (SP-BIB-BYL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 2X (LUX-TENBIB-Y2X)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXL)
- Occunomix Workwear and Protective Clothing