Shop All Rain Overalls
Occunomix
Hi-Vis Cold Weather Bib, Yellow, Mens, L
Mfr # SP-BIB-BYL
Zoro # G6056023
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 13.5 oz
- Material Polyester
- Rainwear Features Cold Weather, Wind Resistant
- Inseam 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # SP-BIB-BYL
- Zoro # G6056023
- UPC # 021844606258
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 44 in to 46 in |
Minimum Waist Size | 44 in |
Maximum Chest Size | 50 in |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | L ( 46 in x 30 1/2 in ) |
Size - Body Type | Regular |
Description
Hi-Visibility Cold Weather Bib, Style Rain Bib Overall, Material Polyester, Gender Men's, Size L, Size-Body Type Regular, Color Yellow, Inseam 30 1/2 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 3, Includes Lining Yes, Lining Material 3M(TM) Thinsulate(TM), Ankle Type Storm Flap with Zippers, Fabric Weight 13.5 oz, Thickness 190 mil, Fly Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Small (MIG700 (S))
- LYLE No Parking Sign, 18" x 12, T1-2885-HI_12x18 (T1-2885-HI_12x18)
- TCP Led Exit Light (22743)
- PORTWEST Portwest Rain Trousers, Med (S441)
- OCCUNOMIX Coverall, Black/Yellow, M (SP-CVL-BYM)
- OCCUNOMIX Coverall, Unisex, L, Yellow, Polyester (LUX-WCVL-YL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- OCCUNOMIX Coverall, Unisex, M, Yellow, Polyester (LUX-WCVL-YM)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, M (LUX-TENBIB-YM)
- OCCUNOMIX Coverall, Black/Yellow, XL (SP-CVL-BYXL)
- POLYCO Rain Overall, Yellow, XL (53624)
- Occunomix Rain Gear