Shop All Rain Overalls
Occunomix
Hi-Vis Cold Weather Bib, Yellow, Mens, 3XL
Mfr # SP-BIB-BY3X
Zoro # G6056635
original price:
$146.99
21% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 13.5 oz
- Material Polyester
- Inseam 32 in
- Rainwear Features Cold Weather, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # SP-BIB-BY3X
- Zoro # G6056635
- UPC # 021844606234
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 56 in to 58 in |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Maximum Chest Size | 32 in |
Size (Max. Waist x Inseam) | 3XL ( 58 in x 32 in ) |
Size - Body Type | Regular |
Description
Hi-Visibility Cold Weather Bib, Style Rain Bib Overall, Material Polyester, Gender Men's, Size 3XL, Size-Body Type Regular, Color Yellow, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 3, Includes Lining Yes, Lining Material 3M(TM) Thinsulate(TM), Ankle Type Storm Flap with Zippers, Fabric Weight 13.5 oz, Thickness 190 mil, Fly Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW15010)
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- HONEYWELL UVEX Replacement Visor For Bionic Shield, Shade 5.0 Uncoated (UVXS8565)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (234)
- OCCUNOMIX Coverall, Unisex, 3X, Yellow, Polyester (LUX-WCVL-Y3X)
- OCCUNOMIX Hi-Vis Cold Weather Bib, Yellow, Mens, L (SP-BIB-BYL)
- OCCUNOMIX Coverall, Black/Yellow, XL (SP-CVL-BYXL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, XL (LUX-TENBIB-YXL)
- OCCUNOMIX Coverall, Black/Yellow, 3XL (SP-CVL-BY3X)
- OCCUNOMIX Coverall, Black/Yellow, L (SP-CVL-BYL)
- NEESE Outerwear Universal 35 Bib Trouser w/Fly-Yel-M (35001-13-1-YEL-M)
- Occunomix Workwear and Protective Clothing