Shop All Rain Pants
Occunomix
Hi-Vis Breathable Rain Pants, Yellow, 3XL
Mfr # SP-BRP-Y3X
Zoro # G3834092
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Fabric Weight 5.9 oz
- Inseam 33 in
- Seam Style Stitched, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # SP-BRP-Y3X
- Zoro # G3834092
- UPC # 021844602274
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Fits Waist Size | 48-50 in |
Maximum Waist Size | 54 in |
Size-Body Type | Regular |
Minimum Waist Size | 52 in |
Size (Max. Waist x Inseam) | 3XL ( 54 in x 33 in ) |
Description
Hi-Visibility Breathable Rain Pants, Style Rain Bib Overall, Material Polyester, Gender Men's, Size 3XL, Size-Body Type Regular, Color Yellow, Inseam 33 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 5.9 oz, Thickness 0.45 mm, Fly Closure Type Zipper, Standards ANSI Type R Class 3, ASTM E96, ASTM F1671
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Nozzle Assembly, Repl, PK2 (32-000203-0000)
- COMPLYRIGHT Bloodborne Pathogens Poster, English (WR0233)
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- ALTA Knee Pads, Hard Cap, Gel, Gray/Orange, PR (50953.50)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, M (SP-BRP-YM)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 2XL (SP-BRP-Y2X)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 5XL (LUX-TENR-Y5X)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, XL (SP-BRP-YXL)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-WBIB-Y3X)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size XL (95-1-901FRP-XL)
- Occunomix Rain Gear