Shop All General Purpose Gloves
Occunomix
Glove, Occumitts, Beige, XS, PR
Mfr # 450-2XS
Zoro # G0882909
product price: $7.85
/pr
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Closure Type slip on
- Palm Construction Nylon
- Palm Material Nylon/Spandex
- Finger Style Fingerless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # 450-2XS
- Zoro # G0882909
- Country of Origin China
- Category General Purpose Gloves
Details
Item | Knit Gloves |
Color | Beige |
Closure Type | slip on |
Palm Construction | Nylon |
Palm Material | Nylon/Spandex |
Finger Style | Fingerless |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Hand Style | Left and Right |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Select Work Glv-Cd, PR (1500)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- DIAMOND VISIONS Kids Sunglasses (SG-0739)
- HTI Rubber Slush Boots - 17" Over Shoe (Sizes 8-15): 11 (SB-11)
- OCCUNOMIX OccuNomix OccuMitts Support Gloves 1-Pair, Medium, Beige, 450-4M (450-4M)
- OCCUNOMIX OccuNomix OccuMitts Support Gloves 1-Pair, Small, Beige, 450-3S (450-3S)
- BELLINGHAM GLOVE Bellingham Bamboo Gardener Rubber Palm Gloves (C5301M)
- KINCO Cotton Chore Gloves, Dozen Pair (3NAF1)
- GEMPLERS Cotton Knit Gripper Dot Gloves - 1 Dozen (M59X-XXL)
- DIGZ Grdn Gloves Rose Pickr L (7626-26)
- MAGID MultiMaster 18 oz Double Palm Gloves with Band Top Cuff, 12PK (64BT)
- Occunomix Gloves & Hand Protection