Shop All Hard Hats
Occunomix
Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue
Mfr # V200-02
Zoro # G4603210
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Regular Brim
- Head Protection Material Suspension: Nylon
- Suspension Adjustment Type 6 pt. Ratchet
- Number of Suspension Points 6
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Hard Hat |
Head Protection Style | Regular Brim |
Head Protection Material | Suspension: Nylon |
Suspension Adjustment Type | 6 pt. Ratchet |
Number of Suspension Points | 6 |
Color | Blue |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1 |
Hard Hat ANSI Class | G, E |
ANSI Classification | Type 1, Class E |
Material | Suspension: Nylon |
Hard Hat Style | Regular Brim |
Head Protection Brand | OCCUNOMIX |
Hard Hat Suspension | 6 pt. Ratchet |
Description
Vf200 Vulcan Full Brim Hard Hat Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Disposable Uncorded Ear Plugs, Pink (28850)
- HONEYWELL Uvex Bionic Shield Replacement Visors (S8555)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (BO500B-S)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Black, VCB200-06 (VCB200-06)
- OCCUNOMIX Vulcan Full Brim Hard Hat With Ratchet Suspension Yellow, (VF200-09)
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Grey, VCB200-11 (VCB200-11)
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension White, VCB200-00 (VCB200-00)
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Tan, VCB200-15 (VCB200-15)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Orange (19500)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194785)
- Occunomix Head Protection