Shop All Cold Weather Caps, Hats & Liners
Occunomix
Flame Resistant Liner, ATPV 21 cal./cm2
Mfr # SP590
Zoro # G6445731
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Flame Resistant Cotton Twill
- Size One Size
- Areas Covered Head
- Style Over the Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # SP590
- Zoro # G6445731
- UPC # 021844560987
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size |
Details
Item | Flame Resistant Liner |
Color | Black |
Material | Flame Resistant Cotton Twill |
Areas Covered | Head |
Style | Over the Head |
Features | Hook & Loop Closure & Tabs for Attachment to Hard Hat, Horizontal Reflective Strip On Back Above the Neck, Warming Pack Pockets |
ATPV Rating | 21 cal/sq cm |
Standards | ASTM F1506, NFPA 70E |
Hazard Risk Category (HRC) | 2 |
Arc Flash PPE Category | 2 |
Lining Material | Cotton, Modacrylic |
Includes Lining | Yes |
Fabric Weight | 6 oz |
Material Trade Name | Cotton |
Closure Type | Hook and Loop |
Description
ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Head, Closure Type Hook and Loop, Color Black, Fabric Weight 6 oz, Features Hook & Loop Closure & Tabs for Attachment to Hard Hat, Horizontal Reflective Strip On Back Above the Neck, Warming Pack Pockets, Garment Type Hard Hat Liner, Includes Lining Yes, Flame Resistant Liner, Lining Material Cotton, Modacrylic, Material Trade Name Cotton, Size One Size, Standards ASTM F1506, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, L, 12PK (39-C122/L)
- LYLE Alum Danger High Voltage Keep, 10"x7", Retroreflective Grade: Engineer (LCU4-0441-NA_10X7)
- BRADY Number Label, 0 Thru 9, 1/2in.Hx11/32in.W (34110)
- KLEENGUARD Safety Glasses, I/O Anti-Fog ; Anti-Scratch (25716)
- OCCUNOMIX Winter Liner, Universal, Cotton, Blue (SS551)
- OCCUNOMIX Occunomix Knit Tube Winter Liner (RK800-01)
- OCCUNOMIX Liner, Hard Hat, Occ Lf648, PK6 (LF648)
- OCCUNOMIX Knit Cap, Yellow, Universal (LUX-KCR-Y-P)
- OCCUNOMIX Liner-Hard Hat Cotton Shell Fl (SN530)
- OCCUNOMIX Winter Liner, Universal, Polyester, Camo (LF649)
- N-FERNO BY ERGODYNE Winter Hat, S/M, Black (6802)
- Occunomix Head Protection