Shop All Cold Weather Caps, Hats & Liners
Occunomix
Flame Resistant Liner, ATPV 21 cal./cm2
Mfr # LP690
Zoro # G7058965
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Flame Resistant Cotton Twill
- Size One Size
- Areas Covered Head
- Style Over the Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LP690
- Zoro # G7058965
- UPC # 021844561366
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size |
Details
Item | Flame Resistant Liner |
Color | Black |
Material | Flame Resistant Cotton Twill |
Areas Covered | Head |
Style | Over the Head |
Features | Hook & Loop Closure & Tabs for Attachment to Hard Hat, Horizontal Reflective Strip On Back Above the Neck, Warming Pack Pockets |
Standards | ASTM F1506, NFPA 70E |
ATPV Rating | 21 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Arc Flash PPE Category | 2 |
Color Family | Black |
Material Trade Name | Cotton |
Closure Type | Hook and Loop |
Fabric Weight | 6 oz |
Includes Lining | Yes |
Lining Material | Cotton, Modacrylic |
Description
ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Head, Closure Type Hook and Loop, Color Black, Fabric Weight 6 oz, Features Hook & Loop Closure & Tabs for Attachment to Hard Hat, Horizontal Reflective Strip On Back Above the Neck, Warming Pack Pockets, Garment Type Hard Hat Liner, Includes Lining Yes, Flame Resistant Liner, Lining Material Cotton, Modacrylic, Material Trade Name Cotton, Size One Size, Standards ASTM F1506, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 5 (XAN3P/9180AP531-05)
- 3M Behind-the-Head Ear Muffs, 29 dB, Peltor Optime 105 (MMMH10B)
- HEXARMOR Ear Plug Dispenser (20-10001)
- ALTA Knee Pads, Knee Style, PR (52913.14)
- OCCUNOMIX Winter Liner, Universal, Cotton, Blue (SS551)
- OCCUNOMIX Classic Mid-Length Twill Winter Liner Navy, (LB600)
- OCCUNOMIX Hotrods Winner Hard Hat Liners, PK6 (SS550)
- OCCUNOMIX Knit Cap, Orange, Universal (LUX-KCR-O-P)
- OCCUNOMIX Winter Liner, Universal, Polyester, Camo (LF649)
- OCCUNOMIX Occunomix Premium Flame Resistant 3-In-1 Fleece Balaclava Black, 1070FR-06 (1070FR-06)
- PETRA ROC INC Petra Roc Balaclava Fleece Head Wear Ski Mask & Hardhat Liner, Black, One Size, BMSK-S1 (BMSK-S1)
- Occunomix Head Protection