Shop All Traffic Safety Vests and Apparel
Occunomix
Flame Resist Vest, Class 2, S, Ylw
Mfr # LUX-SSFG/FR-YS
Zoro # G0880851
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern U-Block with Double Horizontal Base Icon
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSFG/FR-YS
- Zoro # G0880851
- UPC # 021844560840
- Country of Origin Israel
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Fits Chest Size | 32" to 34" |
Length | 29 in |
Details
Item | Flame Resistant High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Modacrylic |
Back Stripe Pattern | U-Block with Double Horizontal Base Icon |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Standards | ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, ATPV=5.4 cal/cm², NFPA 70E/HRC=1 |
ATPV Rating | 5.4 cal/cm2 |
Hazard Risk Category (HRC) | 1 |
Vest Stripe Color Family | Silver |
Features | 3M Reflective Material, Inherently Flame Resistant |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 32 In. to 34 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 5.4 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-855-YL)
- BIRD-X Cozy Products Foot Warmer„¢ Heated Floor Mat 1/4" Thick 2' X 1' Black (FW)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, S (LUX-SSCLC2Z-YS)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- OPEN ROAD Safety Vest, Solid, Org, 2XL/3XL, PK25 (U6105G-2XL/3XL)
- Occunomix Workwear and Protective Clothing