Shop All Traffic Safety Vests and Apparel
Occunomix
Flame Resist Hi Vis Vest, Class 2, 6XL, Ylw
Mfr # LUX-SSCFGFR-Y6X
Zoro # G0880325
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block with Double Horizontal Base Icon
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSCFGFR-Y6X
- Zoro # G0880325
- UPC # 021844607125
- Country of Origin Israel
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 6XL |
Fits Chest Size | 64" to 66" |
Length | 29 in |
Details
Item | Flame Resistant High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block with Double Horizontal Base Icon |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Hazard Risk Category (HRC) | 1 |
Standards | ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, NFPA 70E/HRC=1, ATPV=7.1 cal/cm² |
Vest Stripe Color Family | Silver |
ATPV Rating | 7.1 cal/cm2 |
Features | 3M Reflective Material, Flame resistant through 25 washes, D-Ring access slot |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 0 |
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 6XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 In. to 66 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 7.1 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Medical Chest, 32.75Lx20.87Wx12.61D (472-MEDCHEST3)
- POWERBUILT 9" X 20" Kneeling Pad (642413)
- CACTUS MAT 3 ft x 5 ft Topdek Junior Floor Mat (2530-C5)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Black, PK10 (M2700N95)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, L/X (8230Z)
- Occunomix Workwear and Protective Clothing