Shop All Rain Overalls
Occunomix
Coverall, Unisex, 4XL, Yellow, Polyester
Mfr # LUX-WCVL-Y4X
Zoro # G4574497
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 13.5 oz
- Material Polyester
- Inseam 32 in
- Features Underarm Vents, Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-WCVL-Y4X
- Zoro # G4574497
- UPC # 021844621039
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 56 to 58 in |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Tag Size | 58 x 32 |
Size (Max. Waist x Max. Chest) | 4XL ( 58 in x |
Size - Body Type | Regular |
Description
Coverall, Material Polyester, Gender Unisex, Size 4XL, Color Yellow, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class 3, ANSI Type R, Hood Style Snap-On (Included), Number of Outside Pockets 6, Number of Inside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Rain Prevention Garment Style Rainwear, Fabric Weight 13.5 oz, Thickness 15 mm, Will Fit Over Boots Yes, Size-Body Type Regular, Leg Fit Boot Cut, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Fire Extinguisher Sign, 18x4, Aluminum (724220A)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- FAME FABRICS Apron, Criss Cross, F57, Navy (18943)
- SKULLERZ BY ERGODYNE Clear Face Shield Replacement for Full Brim HH (8998)
- OCCUNOMIX Coverall, Unisex, 2XL, Yellow, Polyester (LUX-WCVL-Y2X)
- OCCUNOMIX Coverall, Unisex, XL, Yellow, Polyester (LUX-WCVL-YXL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- OCCUNOMIX Coverall, Unisex, L, Yellow, Polyester (LUX-WCVL-YL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, M (LUX-TENBIB-YM)
- OCCUNOMIX Coverall, Unisex, 5XL, Yellow, Polyester (LUX-WCVL-Y5X)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-XL)
- Occunomix Rain Overalls