Shop All Rain Overalls
Occunomix
Coverall, Unisex, 3X, Yellow, Polyester
Mfr # LUX-WCVL-Y3X
Zoro # G4574372
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 13.5 oz
- Material Polyester
- Inseam 32 in
- Features Underarm Vents, Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-WCVL-Y3X
- Zoro # G4574372
- UPC # 021844621022
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 52 to 54 in |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Tag Size | 54 x 32 |
Size - Body Type | Regular |
Description
Coverall, Material Polyester, Gender Unisex, Size 3XL, Color Yellow, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class 3, ANSI Type R, Hood Style Snap-On (Included), Number of Outside Pockets 6, Number of Inside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Rain Prevention Garment Style Rainwear, Fabric Weight 13.5 oz, Thickness 15 mm, Will Fit Over Boots Yes, Size-Body Type Regular, Leg Fit Boot Cut, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Work Gloves, Winter Liner, Size XL, PR (9859-XL (10))
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- NEWSTRIPE Drag Mat 3 ft. W, Rubber (10004485)
- OCCUNOMIX Coverall, Unisex, L, Yellow, Polyester (LUX-WCVL-YL)
- OCCUNOMIX Coverall, Unisex, 5XL, Yellow, Polyester (LUX-WCVL-Y5X)
- OCCUNOMIX Coverall, Unisex, M, Yellow, Polyester (LUX-WCVL-YM)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 5X (LUX-TENBIB-Y5X)
- OCCUNOMIX Hi-Vis Cold Weather Bib, Yellow, Mens, M (SP-BIB-BYM)
- OCCUNOMIX Coverall, Unisex, 2XL, Yellow, Polyester (LUX-WCVL-Y2X)
- N-FERNO Thermal Bib Overalls, Black, Medium (6471)
- Occunomix Workwear and Protective Clothing