Shop All Rain Overalls
Occunomix
Coverall Rainsuit, Black/Yellow, 4XL
Mfr # SP-CVL-BY4X
Zoro # G3873502
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 5.9 oz
- Material Polyester
- Rainwear Features Cold Weather
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # SP-CVL-BY4X
- Zoro # G3873502
- UPC # 021844601864
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 52 in to 54 in |
Fits Chest Size | 58 in to 60 in |
Length | 26 3/4 in |
Tag Size | 62 x 32 |
Minimum Waist Size | 60 in |
Size (Max. Waist x Max. Chest) | 4XL ( 62 in x 66 in ) |
Maximum Waist Size | 62 in |
Maximum Chest Size | 66 in |
Size - Body Type | Regular |
Description
Cold Weather Coverall Rainsuit, Material Polyester, Gender Men's, Size 4XL, Color Yellow, Inseam 32 in, Maximum Waist Size 62 in, High-Visibility Yes, ANSI Class 3, ANSI Type R, Hood Style Snap-On (Included), Number of Outside Pockets 4, Number of Inside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Elastic, Rain Prevention Garment Style Rainwear, Fabric Weight 5.9 oz, Thickness 9.8 mil, Will Fit Over Boots No, Size-Body Type Regular, Leg Fit Boot Cut, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Dir.Thermal Cryo 9.5mm Dots for 1.5ml Tubes/Vials Orange Roll Form (LDTC-38-4-O)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Gold, Polyester (IEX-MPLG-04-L)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- SPECTRUM Identification Tag, Green, 4inHx2inW (37078)
- OCCUNOMIX Coverall, Black/Yellow, L (SP-CVL-BYL)
- OCCUNOMIX Coverall, Black/Yellow, M (SP-CVL-BYM)
- OCCUNOMIX Coverall, Unisex, M, Yellow, Polyester (LUX-WCVL-YM)
- OCCUNOMIX Coverall, Unisex, 5XL, Yellow, Polyester (LUX-WCVL-Y5X)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, M (LUX-TENBIB-YM)
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- Occunomix Rain Overalls