Shop All Rain Overalls
Occunomix
Coverall, Black/Yellow, M
Mfr # SP-CVL-BYM
Zoro # G3873466
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 5.9 oz
- Material Polyester
- Rainwear Features Cold Weather
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # SP-CVL-BYM
- Zoro # G3873466
- UPC # 021844601819
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Fits Waist Size | 32 in to 34 in |
Minimum Waist Size | 40 in |
Tag Size | 42 x 30 |
Maximum Chest Size | 46 in |
Maximum Waist Size | 42 in |
Length | 23 3/4 in |
Size - Body Type | Regular |
Description
Cold Weather Coverall Rainsuit, Material Polyester, Gender Men's, Size M, Color Yellow, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class 3, ANSI Type R, Hood Style Snap-On (Included), Number of Outside Pockets 4, Number of Inside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Elastic, Rain Prevention Garment Style Rainwear, Fabric Weight 5.9 oz, Thickness 9.8 mil, Will Fit Over Boots No, Size-Body Type Regular, Leg Fit Boot Cut, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 20 ft. L (141S0320BL)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x30 (LU20RB 4030)
- BRADY Blank Tag, Polyester, Orange, 4in.H, PK25 (102002)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (MOUD114PF)
- OCCUNOMIX Coverall, Black/Yellow, 2XL (SP-CVL-BY2X)
- OCCUNOMIX Coverall, Black/Yellow, XL (SP-CVL-BYXL)
- OCCUNOMIX Coverall, Unisex, XL, Yellow, Polyester (LUX-WCVL-YXL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, L (LUX-TENBIB-YL)
- OCCUNOMIX Coverall, Unisex, 5XL, Yellow, Polyester (LUX-WCVL-Y5X)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- Occunomix Workwear and Protective Clothing