Shop All Work Shirts
This Product is Discontinued
Occunomix
Cooling Vest, Unvrsl, Orange, Hook-and-Loop (Discontinued)
Mfr # 902-073
Zoro # G8918113
This Product is Discontinued
Key Features
- Size Universal
- Color Orange
- Material Nylon
- Fits Chest Size Universal
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # 902-073
- Zoro # G8918113
- UPC # 021844552258
- Country of Origin China
- Category Work Shirts
Dimensions
Size | Universal |
Fits Chest Size | Universal |
Workwear Size | Universal |
Length | 24 in |
Details
Item | Cooling Vest |
Color | Orange |
Material | Nylon |
Closure Type | Hook-and-Loop |
Description
Cooling Vest, Color Orange, Material Nylon, Closure Type Hook-and-Loop, Size Universal, Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.