Shop All Flame Resistant & Arc Flash Shirts
Occunomix
Cooling Vest, 5 to 10 hr., Pull Over, L/XL
Mfr # HPK-902-LXL
Zoro # G9353642
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 40 in to 46 in
- Color Orange
- Features Expandable Sides with Buckles, Water Repellant Inner Liner
- Length 22 1/2 in
- Closure Type Pullover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # HPK-902-LXL
- Zoro # G9353642
- UPC # 021844634077
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 40 in to 46 in |
Length | 22 1/2 in |
Workwear Size | L/XL |
Maximum Chest Size | 46 in |
Minimum Chest Size | 40 in |
Details
Item | Cooling Vest |
Color | Orange |
Features | Expandable Sides with Buckles, Water Repellant Inner Liner |
Closure Type | Pullover |
Requires | Water |
Workwear Cooling Technology | Evaporative Cooling |
Workwear Material Properties | None |
Workwear Color | Orange |
Cooling Time | 5 to 10 hr |
Cooling Method | Evaporative |
Maximum Cooling Time | 5 to 10 hr |
Max. Cooling Time | 10 hours |
Material Trade Name | Nylon |
Description
Cooling Vest, Cooling Method Evaporative Cooling, Color Orange, Features Expandable Sides with Buckles, Water Repellant Inner Liner, Material Nylon, Closure Type Pullover, Size XL, Maximum Cooling Time 5 to 10 hr, Length 22 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40057)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90335)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SM-A)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82588)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Xl (6BTSM-XL)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT (FRS160-DNY XLG TLL)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, 2XL (6626-N)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- Occunomix Workwear and Protective Clothing