Shop All Headbands and Sweatbands
This Product is Discontinued
Occunomix
Cooling Bandana, Multicolor, PK24 (Discontinued)
Mfr # 940B-24
Zoro # G0883520
This Product is Discontinued
Key Features
- Color Multicolor
- Material Cotton
- Size Universal
- Pattern Solid
- Soaking Time 10 to 20 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # 940B-24
- Zoro # G0883520
- UPC # 021844552715
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Details
Item | Cooling Bandana |
Color | Multicolor |
Material | Cotton |
Pattern | Solid |
Soaking Time | 10 to 20 min |
Description
Cooling Bandana, Material Cotton, Color Multicolor, Pattern Solid, Size Universal, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.