Shop All High Visibility Vests
Occunomix
Classic Mesh Two-Tone Zip Vest Hi-Vis Yellow, 5XL,
Mfr # LUX-XTRNSM-Y5X
Zoro # G904901547
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-XTRNSM-Y5X
- Zoro # G904901547
- UPC # 21844570498
- Country of Origin China
- Category High Visibility Vests
Description
Classic mesh two-tone zip vest, hi-vis yellow, 5xl features: non-ansi 3/4" white gloss tape backed by orange or yellow trim, creating two-tone: one 360 horizontal stripe, two vertical stripes large arm opening for use over cold weather outer wear 100% polyester twill front, mesh back pockets: 2 inside lower, 2 outside lower flapped, 4 pen, 1 divided (outside upper chest) zipper closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Portable Breathing System (B100CO4RIS)
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (VTWHR)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9060)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10207680)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-4X)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size 3X (SV51B-2ZGM-3X)
- GLOWEAR BY ERGODYNE S Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- 2W INTERNATIONAL Flame Retardant Safety Vest, Small, Lime, Class 2 (FR-M7048C-2 S)
- PORTWEST Tulsa Contrast Hi-Vis Vest, L (US371)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Red (PWB503RD RG)
- Occunomix Workwear and Protective Clothing