Shop All High Visibility Vests
Occunomix
Classic Mesh Two-Tone Zip Vest Hi-Vis Orange, 4XL,
Mfr # LUX-XTRNSM-O4X
Zoro # G204901605
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-XTRNSM-O4X
- Zoro # G204901605
- UPC # 21844570405
- Country of Origin China
- Category High Visibility Vests
Description
Classic mesh two-tone zip vest, hi-vis orange, 4xl features: non-ansi 3/4" white gloss tape backed by orange or yellow trim, creating two-tone: one 360 horizontal stripe, two vertical stripes large arm opening for use over cold weather outer wear 100% polyester twill front, mesh back pockets: 2 inside lower, 2 outside lower flapped, 4 pen, 1 divided (outside upper chest) zipper closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Metal Restrain Collar 25 Ft (SSWRC)
- HONEYWELL NORTH Filter, Threaded, HEPA, Magenta, 4 PK, NIOSH (108000-H5)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (5311E)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS ( 5 1/2 ), 100 PK, Blue (54420)
- PIP ANSI Class 2 hoop and loop Safety Vest, X-Large, Hi-Viz Orange (302-MVGOR-XL)
- PORTWEST Warsaw Executive Hi-Vis Vest, L (UC476)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV702FO (M))
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Blue/3X-Large) (1287-BZ-RD-3XL)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV712FO (4XL))
- PORTWEST Expandable Mesh Breakaway Vest, XL (US385)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, Medium, Lime (M7148C-3 M)
- Occunomix Workwear and Protective Clothing