Shop All High Visibility Vests
Occunomix
Classic Mesh Two-Tone Zip Vest Hi-Vis Orange, 3XL,
Mfr # LUX-XTRNSM-O3X
Zoro # G804901456
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-XTRNSM-O3X
- Zoro # G804901456
- UPC # 21844570399
- Country of Origin China
- Category High Visibility Vests
Description
Classic mesh two-tone zip vest, hi-vis orange, 3xl features: non-ansi 3/4" white gloss tape backed by orange or yellow trim, creating two-tone: one 360 horizontal stripe, two vertical stripes large arm opening for use over cold weather outer wear 100% polyester twill front, mesh back pockets: 2 inside lower, 2 outside lower flapped, 4 pen, 1 divided (outside upper chest) zipper closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- 3M Fire Barrier Sealant, 20 oz., Red (FD150+RED(20OZ))
- CONDOR Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, 100 Per Bag (3EZC5)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, L (V1070160U-L)
- IRONWEAR Polyester Safety Vest Class 2 w/ Zipper And 2" Reflective Tape (Lime/2X-Large) (1287-LZ-2XL)
- TOUGH DUCK Duck Safety Vest, SV062-NAVY-3XL (SV062)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, 2XL/3XL (8210ZBK)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS4X)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, 5X-Large, Class 2 (MS530C-2 5XL)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest (DSV421-4X/6X)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.2X-3X)
- Occunomix Workwear and Protective Clothing