Shop All High Visibility Vests
Occunomix
Classic Flame Resistant Non-ANSI Vest Hi-Vis Yellow, 4/5XL,
Mfr # LUX-XSGFR-Y4/5X
Zoro # G504901398
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-XSGFR-Y4/5X
- Zoro # G504901398
- UPC # 21844605763
- Country of Origin China
- Category High Visibility Vests
Description
Classic flame resistant non-ansi vest, hi-viz yellow, 4/5xl features: 6 oz. Flame resistant treated cotton. Soft to the touch. Lightweight, cool and comfortable. Flame resistant through 25 washes. 2" silver reflective tape: one 360 horizontal, two vertical stripes arc rating: atpv = 7.2 cal/cm nomex thread meets astm f1506 nfpa 70e / hrc = 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (546X-M)
- TAPCO Street Sign Cross Piece Bracket, 12 In (037-00226)
- PEAKWORKS Vertical Lifeline, 50 ft., White (V84084050)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGML)
- PORTWEST Augusta Sleeved Hi-Vis Vest, XL (US383)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, Medium, Class 2 (MS530C-2 M)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/X-Large) (1294-LZ-XL)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/X-Large) (1293-LZ-XL)
- ERB SAFETY Aware Wear ANSI Class 2 Economy Mesh Vest, - Lime, Size 3XL (61429)
- FIVEGEARS 360 Degree Reflective Premium Vest - Orange (FI47452)
- Occunomix Workwear and Protective Clothing