Shop All High Visibility Vests
Occunomix
Class 3 Flame Resistant Single Stripe Solid Vest Yellow, M,
Mfr # LUX-HSG3FR-YM
Zoro # G104987389
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-HSG3FR-YM
- Zoro # G104987389
- UPC # 21844610910
- Country of Origin Iceland
- Category High Visibility Vests
Description
Occunomix class 3 flame resistant single stripe solid vest, yellow, m make sure you stay protected with this occunomix flame resistant safety vest. Unlike some safety vest manufacturers that use chemical treatments to make their vests flame resistant, occunomix no longer offers these treated polyester vests and only uses ansi compliant fr materials in all their high visibility fr products. Classic flame resistant solid vest with single 3m scotch lite reflective material. Vest is constructed of fr cotton blend fabric and sewn with nomex thread and flame resistant binding. The vest features a hook & loop closure and 1 lower outside pocket. Vest meets ansi 107 class 3 standard and astm f1506. In addition the vest has an arc rated; atpv = 7.1 cal/cm 2, nfpa 70e/hrc=1. Flame resistant up to 25 washes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- ZORO SELECT Tag, Anodized Al, Red, 1-1/2"Hx1-1/2"W, PK25 (43758)
- KLEENGUARD Safety Glasses with Cord Connect, Clear Polycarbonate (55401)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- GAME WORKWEAR The Workzone Vest, Orange, Size 6X/7X (I-35E)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size L (SV51B-2ZOM-L)
- PORTWEST Hi-Vis 1 Band Vest, XL (C472)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 4XL/5XL (8210ZBK)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GS2X)
- GUARDIAN EQUIPMENT Construction Tuxedo, Vest, Black Mesh X Lar (2630)
- GE Green Safety Vest W/Reflective Tape -2 POCKET M (GV076OM)
- Occunomix High Visibility Vests