Shop All High Visibility Vests
Occunomix
Class 3 Flame Resistant Single Stripe Solid Vest Yellow, L,
Mfr # LUX-HSG3FR-YL
Zoro # G204987340
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-HSG3FR-YL
- Zoro # G204987340
- UPC # 21844610927
- Country of Origin Iceland
- Category High Visibility Vests
Description
Occunomix class 3 flame resistant single stripe solid vest, yellow, l make sure you stay protected with this occunomix flame resistant safety vest. Unlike some safety vest manufacturers that use chemical treatments to make their vests flame resistant, occunomix no longer offers these treated polyester vests and only uses ansi compliant fr materials in all their high visibility fr products. Classic flame resistant solid vest with single 3m scotch lite reflective material. Vest is constructed of fr cotton blend fabric and sewn with nomex thread and flame resistant binding. The vest features a hook & loop closure and 1 lower outside pocket. Vest meets ansi 107 class 3 standard and astm f1506. In addition the vest has an arc rated; atpv = 7.1 cal/cm 2, nfpa 70e/hrc=1. Flame resistant up to 25 washes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (48-73-7922)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size XL (SV4WOMXL)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0224-S)
- CONDOR Leather Drivers Glove, Goatskin, Tan, S, PR (4TJX9)
- GE Green Engineer Vest W/Contrast Trims 8 Pocket, L (GV086GL)
- ERGODYNE GloWear 8320Z Class 3 Standard Vest, Lime, L/XL (22125)
- PORTWEST Augusta Sleeved Hi-Vis Vest, L (US383)
- PORTWEST Economy Mesh Break-Away Vest, Med (US384)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F50)
- IRONWEAR Standard Polyester Safety Vest w/ 1" Reflective Tape (1216)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- Occunomix High Visibility Vests