Shop All High Visibility Vests
Occunomix
Class 3 Flame Resistant Single Stripe Solid Vest Yellow, 5XL,
Mfr # LUX-HSG3FR-Y5X
Zoro # G404987423
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-HSG3FR-Y5X
- Zoro # G404987423
- UPC # 21844610972
- Country of Origin Iceland
- Category High Visibility Vests
Description
Occunomix class 3 flame resistant single stripe solid vest, yellow, 5xl make sure you stay protected with this occunomix flame resistant safety vest. Unlike some safety vest manufacturers that use chemical treatments to make their vests flame resistant, occunomix no longer offers these treated polyester vests and only uses ansi compliant fr materials in all their high visibility fr products. Classic flame resistant solid vest with single 3m scotch lite reflective material. Vest is constructed of fr cotton blend fabric and sewn with nomex thread and flame resistant binding. The vest features a hook & loop closure and 1 lower outside pocket. Vest meets ansi 107 class 3 standard and astm f1506. In addition the vest has an arc rated; atpv = 7.1 cal/cm 2, nfpa 70e/hrc=1. Flame resistant up to 25 washes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398KGT)
- WOLVERINE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- BRADY Label, 2 in Height, 2 in Width (53061)
- SERVUS Pvc Work 11 Boot, S2228811 (S-22288-11)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2GSL)
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Blue/Small) (1287-BZ-RD-SM)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD1)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Green (PWB503GR RG)
- MAGID Orange ANSI 107 Class 2 Polyester HighVisibility Vest, 2X3X (SVM1-O-2X3X)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV713FO (3XL))
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Blue (PWB503BL RG)
- Occunomix High Visibility Vests