Shop All High Visibility Jackets & Coats
Occunomix
Breathable Rain Jacket w/Hood, Yellow, 5XL
Mfr # SP-BRJ-Y5X
Zoro # G3834047
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Standards ANSI/ISEA 107-2010, ASTM F1671
- Material Polyester
- Length 33 3/8 in
- Fabric Weight 5.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # SP-BRJ-Y5X
- Zoro # G3834047
- UPC # 021844602229
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 33 3/8 in |
Fits Chest Size | 64 in to 66 in |
Size-Body Type | Regular |
Maximum Chest Size | 64 in |
Garment Length | Hip Length |
Minimum Chest Size | 62 in |
Description
Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 3, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 3/8 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 64 in, Lining Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Disposal Can, 2.5 Gal., Galvanized Steel (1423)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MPT-07-009)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.3X)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 4XL (SP-BRJ-Y4X)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, XL (SP-BRJ-YXL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 2XL (SP-BRJ-Y2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-TJCW-Y3X)
- OCCUNOMIX Jacket, Unisex, 5XL, Yellow (LUX-350-JB-BY5X)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, Medium (LUX-TJR-YM)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, S (US363)
- Occunomix High Visibility Jackets & Coats