Shop All High Visibility Jackets & Coats
Occunomix
Breathable Rain Jacket w/Hood, Yellow, 4XL
Mfr # SP-BRJ-Y4X
Zoro # G3834031
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Standards ANSI/ISEA 107-2010, ASTM F1671
- Length 33 in
- Fabric Weight 5.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # SP-BRJ-Y4X
- Zoro # G3834031
- UPC # 021844602212
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 33 in |
Fits Chest Size | 58 in to 60 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 3, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 60 in, Lining Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Tuck-In Wrap Roll, 8 ft. L (WS-ROLL)
- LACROSSE Black Boot, Aero Insulator, 14", Sz14, PR (664550)
- PROFILE Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51154)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474C78 (474C78)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 3XL (SP-BRJ-Y3X)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, XL (SP-BRJ-YXL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 5XL (SP-BRJ-Y5X)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 3XL (LUX-ETJBJ-Y3X)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, 2XL (LUX-TJR-Y2X)
- OCCUNOMIX Jacket, Unisex, 3XL, Yellow (LUX-350-JB-BY3X)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- Occunomix Workwear and Protective Clothing