Shop All High Visibility Jackets & Coats
Occunomix
Breathable Rain Jacket w/Hood, Yellow, 3XL
Mfr # SP-BRJ-Y3X
Zoro # G3834022
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Standards ANSI/ISEA 107-2010, ASTM F1671
- Length 32 5/8 in
- Fabric Weight 5.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # SP-BRJ-Y3X
- Zoro # G3834022
- UPC # 021844602205
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 32 5/8 in |
Fits Chest Size | 54 in to 56 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 3, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 5/8 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 56 in, Lining Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 9, M, Black, Composite, PR (RB4039)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5137)
- SCRUB ZONE Scrub Pants, M, Ceil Blue, 4.25 oz. (85221)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 4XL (SP-BRJ-Y4X)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, M (SP-BRJ-YM)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 5XL (SP-BRJ-Y5X)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 2XL (SP-BRJ-Y2X)
- OCCUNOMIX Two Tone Jacket, Unisex, 3XL, Yellow (LUX-350-JB2-Y3X)
- OCCUNOMIX X-Back Jacket, Unisex, 2XL, Yellow (LUX-350-B2X-Y2X)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, XL (8287)
- Occunomix High Visibility Clothing