Shop All High Visibility Pants
Occunomix
Breathable Pants, High Visibility Yellow, Size 40
Mfr # LUX-TENBR-Y2X
Zoro # G3788391
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester
- Standards ANSI/ISEA 107 - 2010 Class E
- Color Yellow
- Features Snaps for Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-TENBR-Y2X
- Zoro # G3788391
- UPC # 021844565500
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | 2XL |
Fits Waist Size | 40 in |
Size (Inseam x Max. Waist) | 2XL ( 32 in x 50 in ) |
Minimum Waist Size | 48 in |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 32 in ) |
Description
High-Visibility Pants, ANSI Class E, Gender Men's, Style Dress Pants, Color Yellow, Material Polyester, Waist Closure Pull On, Leg Fit Straight Leg, Number of Outside Pockets 2, Fly Closure Type Buttons, Includes Lining No, Insulated for Cold Conditions No, Inseam 32 in, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Size 2XL, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107 - 2010 Class E, ANSI Type Class E, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 5 Gauntlet Cuff Hot Mill Gloves, 12PK (G299KGT)
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- MCR SAFETY Industry Grade, Cow Grain Driver, PK12 (3213XXXL)
- LABELMASTER Flammable Liquid Placard, 1863, PK25 (ZRV21863)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Yellow, 3XL, LUX-TENR-Y3X (LUX-TENR-Y3X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Small (LUX-TENR-YS)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 32 (LUX-TENBR-YL)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Orange, 5XL, LUX-TENR-O5X (LUX-TENR-O5X)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 30 (LUX-TENBR-YM)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 34 (LUX-TENBR-YXL)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79831)
- Occunomix High Visibility Pants