Shop All High Visibility Pants
Occunomix
Breathable Pants, High Visibility Yellow, Size 28
Mfr # LUX-TENBR-YS
Zoro # G3788407
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Polyester
- Color Yellow
- Standards ANSI/ISEA 107 - 2010 Class E
- Features Snaps for Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TENBR-YS
- Zoro # G3788407
- UPC # 021844565463
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | S |
Fits Waist Size | 28 in |
Size (Inseam x Max. Waist) | S ( 30 in x 34 in ) |
Reflective Stripe Width | 2 in |
Minimum Waist Size | 32 in |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | S ( 34 in x 30 in ) |
Description
High-Visibility Pants, ANSI Class E, Gender Men's, Style Dress Pants, Color Yellow, Material Polyester, Waist Closure Pull On, Leg Fit Straight Leg, Number of Outside Pockets 2, Fly Closure Type Buttons, Includes Lining No, Insulated for Cold Conditions No, Inseam 30 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Size S, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107 - 2010 Class E, ANSI Type Class E, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK350, TC-10734 (TC-10734)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RA_10X7 (U1-1005-RA_10X7)
- OCCUNOMIX MiraCool® Snap-On Hard Hat Sweatband Navy, 870-01 (870-01)
- KONG USA Descender, OKA, Aluminum, Blue (80508B400KK)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 30 (LUX-TENBR-YM)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 32 (LUX-TENBR-YL)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Yellow, 3XL, LUX-TENR-Y3X (LUX-TENR-Y3X)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 34 (LUX-TENBR-YXL)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Small (LUX-TENR-YS)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Orange, 5XL, LUX-TENR-O5X (LUX-TENR-O5X)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- Occunomix High Visibility Pants