Shop All Rain Overalls
Occunomix
Breathable Bib Pants, Hi-Vis Yellow, XL
Mfr # LUX-TENBIB-YXL
Zoro # G9981431
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 3.53 oz
- Material Polyester/Polyurethane
- Rainwear Features Breathable
- Inseam 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TENBIB-YXL
- Zoro # G9981431
- UPC # 021844576445
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 32 in to 34 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | XL ( 46 in x 31 1/2 in ) |
Size - Body Type | Regular |
Description
Breathable Bib Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Men's, Size XL, Size-Body Type Regular, Color Yellow, Inseam 31 1/2 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 3.53 oz, Thickness 5.51 mm, Fly Closure Type Pull On, Standards ANSI 107 Class 3, Class E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM MARKETING GROUP Post Driver for Fiberglass Field Marker Posts, Property Markers (D-375)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-L)
- BRADY Ultra Reflective Numbers, 3, 6 In. H, PK10 (3020-3)
- WYK Acidsafe Liquid, Bulk Kit, 5 gal. Cube (AN3305)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 5X (LUX-TENBIB-Y5X)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, L (LUX-TENBIB-YL)
- OCCUNOMIX Coverall, Unisex, XL, Yellow, Polyester (LUX-WCVL-YXL)
- OCCUNOMIX Coverall, Black/Yellow, 3XL (SP-CVL-BY3X)
- OCCUNOMIX Coverall, Black/Yellow, 2XL (SP-CVL-BY2X)
- ONGUARD Coverall, 2XL, Green, Heavy Duty PVC (7102000)
- Occunomix Rain Gear