Shop All Rain Overalls
Occunomix
Breathable Bib Pants, Hi-Vis Yellow, L
Mfr # LUX-TENBIB-YL
Zoro # G9981422
original price:
$46.35
5% off
new price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 3.53 oz
- Material Polyester/Polyurethane
- Rainwear Features Breathable
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TENBIB-YL
- Zoro # G9981422
- UPC # 021844576438
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 40 in to 42 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | L ( 42 in x 31 in ) |
Size - Body Type | Regular |
Description
Breathable Bib Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Men's, Size L, Size-Body Type Regular, Color Yellow, Inseam 31 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 3.53 oz, Thickness 5.51 mm, Fly Closure Type Pull On, Standards ANSI 107 Class 3, Class E, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English (469V14)
- ZORO SELECT Tag, Brass, Yellow, 1" Hx1" W, Square, PK100 (41422)
- LYLE Decal, Danger Hexavalent, 14 x 10", Header Legend Color: White (LCU4-0723-NA_14X10)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, L (1530RF-L)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 2X (LUX-TENBIB-Y2X)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, M (LUX-TENBIB-YM)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, XL (LUX-TENBIB-YXL)
- OCCUNOMIX Coverall, Unisex, 2XL, Yellow, Polyester (LUX-WCVL-Y2X)
- OCCUNOMIX Coverall, Black/Yellow, L (SP-CVL-BYL)
- OCCUNOMIX Coverall, Unisex, 5XL, Yellow, Polyester (LUX-WCVL-Y5X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-L)
- Occunomix Rain Overalls