Shop All Rain Overalls
Occunomix
Breathable Bib Pants, Hi-Vis Yellow, 4X
Mfr # LUX-TENBIB-Y4X
Zoro # G9177393
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 4XL
- Fabric Weight 3.53 oz
- Material Polyester/Polyurethane
- Inseam 32 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TENBIB-Y4X
- Zoro # G9177393
- UPC # 021844576476
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 56 in to 58 in |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Size - Body Type | Regular |
Description
Breathable Bib Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Men's, Size 4XL, Size-Body Type Regular, Color Yellow, Inseam 32 1/2 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 3.53 oz, Thickness 5.51 mm, Fly Closure Type Pull On, Standards ANSI 107 Class 3, Class E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-S)
- NMC Danger Confined Space Entry Permit Required Sign, D488RB (D488RB)
- CESTUS Work Gloves , Deep II Grip #3075 PR 4XL (3075 4XL)
- PYRAMEX Lens Cleaner, PK100 (LCT100)
- OCCUNOMIX Coverall, Unisex, M, Yellow, Polyester (LUX-WCVL-YM)
- OCCUNOMIX Coverall, Unisex, 4XL, Yellow, Polyester (LUX-WCVL-Y4X)
- OCCUNOMIX Coverall, Black/Yellow, 2XL (SP-CVL-BY2X)
- OCCUNOMIX Coverall, Unisex, XL, Yellow, Polyester (LUX-WCVL-YXL)
- OCCUNOMIX Coverall, Unisex, L, Yellow, Polyester (LUX-WCVL-YL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, M (LUX-TENBIB-YM)
- NEESE Outerwear Economy Series Safety Fly Bib Pnt-Yel-3X (10160-13-2-YEL-3X)
- Occunomix Rain Overalls