Shop All High Visibility Jackets & Coats
Occunomix
Bomber, XBack, CN Logo, Class 3, 2N1, Ylw, 5X
Mfr # LUX-350-B2XY-5X_CANARA_05
Zoro # G803480396
product price: $49.49
/ea
Sold in multiples of 12 for $593.88
$593.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester w PU Coating
- Length 32
- Lining Material Quilted
- Fits Chest Size 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-350-B2XY-5X_CANARA_05
- Zoro # G803480396
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5X |
Length | 32 |
Fits Chest Size | 75 |
Details
Item | Bomber |
Material | Polyester w PU Coating |
Color | Yellow |
Lining Material | Quilted |
Description
Bomber, Material Polyester w PU Coating, Color Yellow, Length 32, Lining Material Quilted, Size 5X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Abrasive Blast Suit, Blue, XX-Large (41424)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, 2XL, PR (48UR56)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 468Y10 (468Y10)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, XL, PK12 (4850KXL)
- OCCUNOMIX Jacket, Yellow, Polyester, 3XL, Fits Chest 58" (LUX-TRJKT-Y3X)
- OCCUNOMIX Jacket, Unisex, 4XL, Orange (LUX-350-JB-BO4X)
- OCCUNOMIX Jacket, Yellow, Polyester, 5XL, Fits Chest 62" (LUX-TRJKT-Y5X)
- OCCUNOMIX 4XL High Visibility Jacket, Orange (LUX-ETJBJ-O4X)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size L (LUX-ETJBJ-YL)
- OCCUNOMIX 5-In-1 Parka, Orange, L (LUX-TJFS-OL)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 5XL (24319)
- Occunomix High Visibility Jackets & Coats