Shop All Back Braces
Occunomix
Back Support, M, Black, Mesh
Mfr # 611-063
Zoro # G8917413
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester, Silicone
- Width 8 in
- Closure Type hook-and-loop
- Suspenders Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # 611-063
- Zoro # G8917413
- UPC # 021844567849
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | M |
Fits Waist Size | 33 in to 37 in |
Size | M |
Waist Size - Maximum | 37 in |
Support Height | 8 in |
Waist Size - Minimum | 33 in |
Details
Item | Back Support |
Color | Black |
Material | Polyester, Silicone |
Closure Type | hook-and-loop |
Suspenders | Yes |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Non-Detachable |
Features | (4) Memory Stays |
Description
Back Support, Color Black, Material Polyester, Silicone, Size M, Waist Size - Minimum 33 in, Waist Size - Maximum 37 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Non-Detachable, Features (4) Memory Stays
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 7.5'Black Belt (M530-BK-BK-75)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140187)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- KLEENGUARD Protection Coverall, To-Go Pack, 2XL, Hood, 2XL, 25 PK (41173)
- OCCUNOMIX Back Support, XL, Black, Mesh (611-065)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- OCCUNOMIX Back Support, S, Black, Mesh (611-062)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- CONDOR Belt, Lifting, S, Black (6T562)
- Occunomix Back Braces