Shop All Back Braces
Occunomix
Back Support, L, Black, Mesh
Mfr # 611-064
Zoro # G8917422
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester, Silicone
- Width 8 in
- Closure Type hook-and-loop
- Suspenders Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # 611-064
- Zoro # G8917422
- UPC # 021844567856
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | L |
Fits Waist Size | 38 in to 42 in |
Size | L |
Waist Size - Minimum | 38 in |
Waist Size - Maximum | 42 in |
Support Height | 8 in |
Details
Item | Back Support |
Color | Black |
Material | Polyester, Silicone |
Closure Type | hook-and-loop |
Suspenders | Yes |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Non-Detachable |
Features | (4) Memory Stays |
Description
Back Support, Color Black, Material Polyester, Silicone, Size L, Waist Size - Minimum 38 in, Waist Size - Maximum 42 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Non-Detachable, Features (4) Memory Stays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6412)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- 3M Breathing Tube (W-5115)
- OCCUNOMIX Back Support, 2XL, Black, Mesh (611-066)
- OCCUNOMIX Back Support, S, Black, Mesh (611-062)
- OCCUNOMIX Back Support, M, Black, Mesh (611-063)
- OCCUNOMIX Back Support, 8 In., L (626-064)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- OCCUNOMIX Back Support, XL, Black, Mesh (611-065)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- Occunomix Back Braces