Shop All Back Braces
Occunomix
Back Support, 8 In., S
Mfr # 626-062
Zoro # G5173725
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Spandex
- Width 8 in
- Closure Type Dual Panel Hook-and-Loop
- Suspenders Detachable 1-1/2 in Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # 626-062
- Zoro # G5173725
- UPC # 021844560390
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | S |
Fits Waist Size | 28 in to 32 in |
Size | S |
Waist Size - Maximum | 32 in |
Waist Size - Minimum | 28 in |
Support Height | 8 in |
Details
Item | Back Support |
Color | Black |
Material | Spandex |
Closure Type | Dual Panel Hook-and-Loop |
Suspenders | Detachable 1-1/2 in Elastic |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Spandex, Size S, Waist Size - Minimum 28 in, Waist Size - Maximum 32 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL (LUX-SSETPBK-YXL)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4FN-04-L)
- EDWARDS SIGNALING Duct Smoke Detector Controller (SD-CJ)
- OCCUNOMIX Back Support, 8 In., XS (626-061)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- OCCUNOMIX Back Support, 8 In., 3XL (626-06T)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- OCCUNOMIX Back Support, S, Black, Mesh (611-062)
- OCCUNOMIX Back Support, 2XL, Black, Mesh (611-066)
- ELITE WEAR Back Support Belt, Black, Size: 3XL (BB800BK (3XL))
- Occunomix Ergonomics