Shop All Back Braces
Occunomix
Back Support, 8 In., M
Mfr # 626-063
Zoro # G5173734
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Spandex
- Width 8 in
- Closure Type Dual Panel Hook-and-Loop
- Suspenders Detachable 1-1/2 in Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # 626-063
- Zoro # G5173734
- UPC # 021844560406
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | M |
Fits Waist Size | 33 in to 37 in |
Size | M |
Support Height | 8 in |
Waist Size - Minimum | 33 in |
Waist Size - Maximum | 37 in |
Details
Item | Back Support |
Color | Black |
Material | Spandex |
Closure Type | Dual Panel Hook-and-Loop |
Suspenders | Detachable 1-1/2 in Elastic |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Spandex, Size M, Waist Size - Minimum 33 in, Waist Size - Maximum 37 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- GSS SAFETY Class 3 Standard Windbreaker, Orange, L/XL (7804-L/XL)
- 3M Head Harness Replacement Part (50051131370055)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (406R0036BL)
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- OCCUNOMIX Back Support, 8 In., 3XL (626-06T)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- OCCUNOMIX Back Support, 8 In., XS (626-061)
- OCCUNOMIX Back Support, S, Black, Mesh (611-062)
- ERGODYNE Ergodyne® ProFlex® 1400 Universal Size Back Support, Black, One Size (11400)
- Occunomix Ergonomics