Shop All Back Braces
Occunomix
Back Support, 8 In., L
Mfr # 626-064
Zoro # G5174251
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Spandex
- Width 8 in
- Closure Type Dual Panel Hook-and-Loop
- Suspenders Detachable 1-1/2 in Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # 626-064
- Zoro # G5174251
- UPC # 021844560413
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | L |
Fits Waist Size | 38 in to 42 in |
Size | L |
Support Height | 8 in |
Waist Size - Maximum | 42 in |
Waist Size - Minimum | 38 in |
Details
Item | Back Support |
Color | Black |
Material | Spandex |
Closure Type | Dual Panel Hook-and-Loop |
Suspenders | Detachable 1-1/2 in Elastic |
Closure | Hook-and-Loop |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Spandex, Size L, Waist Size - Minimum 38 in, Waist Size - Maximum 42 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Warning, 12" Height, Aluminum, This Area Closed Off, Landscape (OS-WS-A-1218-L-19715)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- OCCUNOMIX Back Support, 8 In., S (626-062)
- OCCUNOMIX Back Support, 8 In., 3XL (626-06T)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- CONDOR Back Support, Premium, S (3RVC4)
- Occunomix Ergonomics