Shop All Back Braces
Occunomix
Back Support, 8 In., 3XL
Mfr # 626-06T
Zoro # G5174154
original price:
$13.59
5% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Spandex
- Width 8 in
- Closure Type Dual Panel Hook-and-Loop
- Suspenders Detachable 1-1/2 in Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # 626-06T
- Zoro # G5174154
- UPC # 021844560444
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | 3XL |
Fits Waist Size | 54 in to 58 in |
Size | 3XL |
Waist Size - Minimum | 54 in |
Support Height | 8 in |
Waist Size - Maximum | 58 in |
Details
Item | Back Support |
Color | Black |
Material | Spandex |
Closure Type | Dual Panel Hook-and-Loop |
Suspenders | Detachable 1-1/2 in Elastic |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Spandex, Size 3XL, Waist Size - Minimum 54 in, Waist Size - Maximum 58 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 10 PK, Purple (KCC55081CT)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- DEFENDER SAFETY OPTIFENSE DVP2, AntiFog, Chemical Resistant, D3 Rated Safety Goggles Black (OF-DVP2-06)
- VIKING Viking Insulated Mariner Boot (VW37-6)
- OCCUNOMIX Back Support, 8 In., L (626-064)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- OCCUNOMIX Back Support, M, Black, Mesh (611-063)
- OCCUNOMIX Back Support, XL, Black, Mesh (611-065)
- CONDOR Back Support, Black, 2XL (1UM58)
- Occunomix Ergonomics