Shop All Anti-Vibration Gloves
Occunomix
Anti-Vibration Gloves, S, Beige, Nylon, PR
Mfr # 451-3S
Zoro # G7949114
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nylon/Spandex
- Color Beige
- Cuff Slip-On
- Finger Style Fingerless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # 451-3S
- Zoro # G7949114
- UPC # 021844560123
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Anti-Vibration Gloves |
Palm Material | Nylon/Spandex |
Color | Beige |
Cuff | Slip-On |
Finger Style | Fingerless |
Description
Anti-Vibration Gloves, Palm Material Nylon/Spandex, Color Beige, Finger Style Fingerless, Cuff Slip-On, Closure Type Slip On, Hand Right/Left, Palm Construction Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 18X4", PLSTC, Width: 4" (MFXG584VP)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32056M)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 12 ft. (10211488)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-3X (ST11B-2POS-3X)
- OCCUNOMIX Anti-Vibration Gloves, 2XL, Blk, Leather, PR (426-066)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Left (50100120051)
- CONDOR Anti-Vibration Gloves, 2XL, Blk/Silver, PR (1AAY6)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 11, 11, PR (S85CJ-06-011)
- IMPACTO Anti-Vibration Gloves, Half, M, Left (IP471-50ML)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size XL, Brown, PR (IEX-PIG-05-XL)
- Occunomix Gloves & Hand Protection