Shop All Anti-Vibration Gloves
Occunomix
Anti-Vibration Gloves, M, Beige, Nylon, PR
Mfr # 451-4M
Zoro # G7949017
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nylon/Spandex
- Color Beige
- Cuff Slip-On
- Finger Style Fingerless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # 451-4M
- Zoro # G7949017
- UPC # 021844560130
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Vibration Gloves |
Palm Material | Nylon/Spandex |
Color | Beige |
Cuff | Slip-On |
Finger Style | Fingerless |
Description
Anti-Vibration Gloves, Palm Material Nylon/Spandex, Color Beige, Finger Style Fingerless, Cuff Slip-On, Closure Type Slip On, Hand Right/Left, Palm Construction Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Street Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1D-ST-30HA)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43251)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH2X002500)
- NMC Wash Your Hands, WH5P (WH5P)
- OCCUNOMIX Anti-Vibration Gloves, 2XL, Blk, Leather, PR (426-066)
- IMPACTO Mechanics Gloves, Yellow/Black, 3XL, PR (WGRIGGXXXL)
- CONDOR Impact Gloves, Size S, Yellow, PR (53GM97)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: L (DPG250L)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, L, PR (EXO-MIGB-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Neoprene Palm, PR (INDI-RC5-06-XXL)
- TOOLTIME Anti-Impact Glove Liner - Large (TO324878)
- Occunomix Gloves & Hand Protection