Shop All Anti-Vibration Gloves
Occunomix
Anti-Vibration Gloves, L, Black, Leather, PR
Mfr # 426-064
Zoro # G7948956
product price: $14.55
/pr
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Palm Material Leather
- Color Black
- Cuff Slip-On
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # 426-064
- Zoro # G7948956
- UPC # 021844426641
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Anti-Vibration Gloves |
Palm Material | Leather |
Color | Black |
Cuff | Slip-On |
Finger Style | Full Finger |
Description
Anti-Vibration Gloves, Palm Material Leather, Color Black, Finger Style Full Finger, Cuff Slip-On, Closure Type Slip On, Hand Right/Left, Palm Construction Anti-Vibration Palm Padding, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48-101)
- ILC Replacement for Analytical Industries Psr-11-917-j Oxygen Sensors (PSR-11-917-J OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6118030)
- PUMA SAFETY SHOES Work Shoe, Stl, 8, BLK, PR (642855)
- OCCUNOMIX Anti-Vibration Gloves, 2XL, Blk, Leather, PR (426-066)
- RINGERS GLOVES Impact Gloves, XL, Synthetic Leather, PR (169-11)
- CONDOR Anti-Vibration Gloves, M, Black, PR (3NJT4)
- ANSELL Impact Gloves, L, Green (266-10)
- PIP Maximum Safety, Gunner Av, Grey, PR (120-4400/M)
- MECHANIX WEAR GLV ORIG SM RED 1PR (MECMG-02-008)
- MECHANIX WEAR Mechanics Glove, 4X Original, S, Black, PR (MG4X-75-008)
- Occunomix Gloves & Hand Protection