Shop All High Visibility Shirts & Sweatshirts
Occunomix
5XL Men's Sweatshirt, Yellow
Mfr # LUX-SWTLHZ-Y5X
Zoro # G6531664
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Yellow
- Back Stripe Pattern U
- Standards ANSI, ISEA
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-SWTLHZ-Y5X
- Zoro # G6531664
- UPC # 021844572034
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 68 in |
Length | 34 in |
Sleeve Length | 28 1/2 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Description
Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 6 oz, Size 5XL, Features Drawstring and Adjustable Stoppers, Pouch Pocket, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size XXL, 12PK (GL603DPC5X2)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Small (11-250)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1296-RD_7X5 (U5-1296-RD_7X5)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y2X)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-YXL)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLHZ-YL)
- OCCUNOMIX T-Shirt, Mens, 4XL, Orange (LUX-SSETP2B-O4X)
- OCCUNOMIX SS Yellow T-Shirt, Black Ceva Logo, M (LUX-SSETP2B-YM-CEVA_02)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YM)
- SAFETYSHIRTZ Excavator High Visibility Tee, Orange, S (39010101S)
- Occunomix High Visibility Shirts & Sweatshirts