Shop All High Visibility Shirts & Sweatshirts
Occunomix
4XL Sweatshirt, Hi-Vis Yellow
Mfr # LUX-SWTHZBK-Y4X
Zoro # G4328250
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Features Drawstring and Adjustable Stoppers
- Back Stripe Pattern U
- Standards ANSI, ISEA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SWTHZBK-Y4X
- Zoro # G4328250
- UPC # 021844613799
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Sleeve Length | 36 1/4 in |
Length | 33 1/2 in |
Fits Chest Size | 64 in |
Maximum Chest Size | 64 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Minimum Chest Size | 56 in |
Description
Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size 4XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, ISEA, Maximum Chest Size 64 in, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat Replacement Pads, Gray, PK4 (WMA30-2430G)
- STEINER Side Split, Cowhide Bib Apron, 48" (82166)
- WEST CHESTER PROTECTIVE GEAR Touch Screen Gray PU Palm Coat, Hi Vis Yellow Nylon Shell Coated Gloves, Large (HVY713SUTS/L)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (62YLR)
- OCCUNOMIX Large Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YL)
- OCCUNOMIX 3XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y3X)
- OCCUNOMIX 2XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y2X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, S (LUX-SSETPBK-YS)
- OCCUNOMIX 3XL 100 per PET Hooded Sweatshirt, Yellow (LUX-SWT3HZ-Y3X)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-SSETPBK-OXL)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, M (64026)
- Occunomix Workwear and Protective Clothing