Shop All High Visibility Jackets & Coats
Occunomix
4XL Rain Jacket, Hi-Visibility Lime/Black
Mfr # LUX-TJR-Y4X
Zoro # G3959426
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Standards ANSI/ISEA 107-2010
- Length 33 in
- Fabric Weight 3.53 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-TJR-Y4X
- Zoro # G3959426
- UPC # 021844569980
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 33 in |
Fits Chest Size | 52 in to 55 in |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Garment Length | Hip Length |
Description
Rain Jacket with Zip Rollaway Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Attached, Length 33 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 60 in, Lining Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Grn, 8, 6KF82, PR (4500-08-V)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- EDGE VF, Cut-Res Gloves, XXL, 60FE87, PR (48-711VP)
- MIDWEST FASTENER 1-9/16" White Paper Tags with Metal Rings 5PK (35611)
- OCCUNOMIX Small Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-YS)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, Medium (LUX-TJR-YM)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, 3XL (LUX-TJR-Y3X)
- OCCUNOMIX Medium High Visibility Jacket, Yellow (LUX-250-JB-BYM)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 4XL (LUX-ETJBJ-Y4X)
- OCCUNOMIX Jacket, Unisex, 2XL, Yellow (LUX-350-JB-BY2X)
- PORTWEST Hi-Vis 3in1 Premium Bomber Jkt, XL (US365)
- Occunomix Workwear and Protective Clothing